Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

4 Items

Set Ascending Direction
  1. 607054-0001
    607054-0001
    Danaher Controls Inductive Proximity, 6070 PROXIMITY Series
    Item Number
    607054-0001
    MFG Item Number
    607054-0001
    Series
    6070 PROXIMITY
    Product Description
    Encoder
    Specifications
    Specifications
    Diameter 12 mm
    Shielding Shielded
    Power Type DC
    Range 4 mm
    Connection Type Cable Connection
    Length of Cables 2 m
    Output Type NO PNP
    Number of Wires 3
    Body Composition Metallic
    Operating Voltage Range 10-30 VDC
    Sensing Type End
    Weld Field Immune No
    Status Indicator Yes
    Short Circuit Protection Yes
    Reverse Polarity Protection Yes
    Max Load Current 0.2 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 607051-0001
    607051-0001
    Danaher Controls Inductive Proximity, 6070 PROXIMITY Series
    Item Number
    607051-0001
    MFG Item Number
    607051-0001
    Series
    6070 PROXIMITY
    Product Description
    IND. PROX. SW., M12X1, MET., SN=4MM
    Specifications
    Specifications
    Diameter 12 mm
    Shielding Shielded
    Power Type DC
    Range 4 mm
    Connection Type Cable Connection
    Length of Cables 2 m
    Output Type NO NPN
    Number of Wires 3
    Body Composition Metallic
    Operating Voltage Range 10-30 VDC
    Sensing Type End
    Weld Field Immune No
    Status Indicator Yes
    Short Circuit Protection Yes
    Reverse Polarity Protection Yes
    Max Load Current 0.2 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 607047-0001
    607047-0001
    Danaher Controls Inductive Proximity, 6070 PROXIMITY Series
    Item Number
    607047-0001
    MFG Item Number
    607047-0001
    Series
    6070 PROXIMITY
    Product Description
    Encoder
    Specifications
    Specifications
    Diameter 4 mm
    Shielding Shielded
    Power Type DC
    Range 1 mm
    Connection Type Cable Connection
    Length of Cables 2 m
    Output Type NO NPN
    Number of Wires 3
    Body Composition Metallic
    Operating Voltage Range 10-30 VDC
    Sensing Type End
    Weld Field Immune No
    Status Indicator Yes
    Short Circuit Protection Yes
    Reverse Polarity Protection Yes
    Max Load Current 0.1 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 607058-0001
    607058-0001
    Danaher Controls Inductive Proximity, 6070 PROXIMITY Series
    Item Number
    607058-0001
    MFG Item Number
    607058-0001
    Series
    6070 PROXIMITY
    Product Description
    Encoder
    Specifications
    Specifications
    Diameter 8 mm
    Shielding Shielded
    Power Type DC
    Range 2 mm
    Connection Type Cable Connection
    Length of Cables 2 m
    Output Type NO NPN
    Number of Wires 3
    Body Composition Metallic
    Operating Voltage Range 10-30 VDC
    Sensing Type End
    Weld Field Immune No
    Status Indicator Yes
    Short Circuit Protection Yes
    Reverse Polarity Protection Yes
    Max Load Current 0.2 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Automation & Control

Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.

Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.

Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved